Motion
03576303
1/2-20, 2-1/2" Thread Length, Zinc Plated, Steel T Strap Bolt - 3-1/2" Length Under Head, Grade 5, 2" Head Width x 1/2" Head Height
MI ITEM #11685726
MFR #03576303
List Price$22.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20, 2-1/2" Thread Length, Zinc Plated, Steel T Strap Bolt - 3-1/2" Length Under Head, Grade 5, 2" Head Width x 1/2" Head Height
MI ITEM #11685726
MFR #03576303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.18/each for your price

Overview

Mfr description
03576303 1/2-20 X 3-1/2 T-STRAP BOLT, ZI
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-strap bolts are used to strap and hold down heavy equipment.

Specifications

  • Type
    T-Strap Bolt
  • Thread Size
    1/2-20
  • Head Height
    1/2 in
  • Head Width
    2 in
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Length Under Head
    3-1/2 in
  • Material Grade
    Grade 5
  • Thread Length
    2-1/2 in
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought