Motion
36957488

Made in USA
36957488

Pipe Marker with Fire Protection Water Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, White on Red
Mi Item #11685732
MFR #36957488
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36957488

Pipe Marker with Fire Protection Water Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, White on Red
Mi Item #11685732
MFR #36957488

Mfr description
36957488 36957488 FIRE PROTECT WATER RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Pipe Outside Diameter
    4-1/2 in
  • Min Pipe Outside Diameter
    3-3/8 in

Details

  • Color
    White on Red
  • Graphics
    Arrow
  • Legend
    Fire Protection Water
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)