1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780043
1701 kg Capacity, M10 Thread, 22mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 31.7mm Base Diam, Steel Pad, 15.8mm Hex
MI ITEM #
11685781
MFR #
06780043
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 06780043
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780043
1701 kg Capacity, M10 Thread, 22mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 31.7mm Base Diam, Steel Pad, 15.8mm Hex
MI ITEM #
11685781
MFR #
06780043
Mfr description
06780043 M-10 STEEL W/OUT BOLT METRIC LE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Base Diameter
31.70 mm
Hex Size
15.8000 mm
Length
22.0000 mm
Thread Size
M10
Details
Load Capacity
1,701.00 kg
Stud Material
Steel
Type
Tapped Pivotal
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items