Overview
Mfr description
36957967 36957967 NATURAL GAS YELLOW SZ-
Specifications
- ColorBlack on Yellow
- Max Pipe Outside Diameter4-1/2 in
- Min Pipe Outside Diameter3-3/8 in
- MaterialPlastic
- Marker StyleWrap Around (Non-Adhesive)
- Marker CoatingNo Coating
- PSC Code9905
- LegendNatural Gas
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data