Motion
06780050
2268 kg Capacity, M12 Thread, 28.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 47.6mm Base Diam, Steel Pad, 19mm Hex
MI ITEM #11685783
MFR #06780050
List Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2268 kg Capacity, M12 Thread, 28.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 47.6mm Base Diam, Steel Pad, 19mm Hex
MI ITEM #11685783
MFR #06780050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.28/each for your price

Overview

Mfr description
06780050 M-12 STEEL W/OUT BOLT METRIC LE

Specifications

  • Base Diameter
    47.60 mm
  • Hex Size
    19.0000 mm
  • Length
    28.5000 mm
  • Load Capacity
    2,268.00 kg
  • Thread Size
    M12
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought