Motion
06780068
2721 kg Capacity, M16 Thread, 31.7mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 63.5mm Base Diam, Steel Pad, 22mm Hex
MI ITEM #11685786
MFR #06780068
List Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2721 kg Capacity, M16 Thread, 31.7mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 63.5mm Base Diam, Steel Pad, 22mm Hex
MI ITEM #11685786
MFR #06780068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.35/each for your price

Overview

Mfr description
06780068 M-16 STEEL W/OUT BOLT METRIC LE

Specifications

  • Base Diameter
    63.50 mm
  • Hex Size
    22.0000 mm
  • Length
    31.7000 mm
  • Load Capacity
    2,721.00 kg
  • Thread Size
    M16
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought