1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780092
68 kg Capacity, M6 Thread, 13.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 19mm Base Diam, Rubber Pad, 9.5mm Hex
MI ITEM #
11685790
MFR #
06780092
List Price
$17.00
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06780092
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780092
68 kg Capacity, M6 Thread, 13.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 19mm Base Diam, Rubber Pad, 9.5mm Hex
MI ITEM #
11685790
MFR #
06780092
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$17.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06780092 M-6 NON-SKD NO BOLT METRIC LEVE
Specifications
Base Diameter
19.00 mm
Hex Size
9.5000 mm
Length
13.5000 mm
Load Capacity
68.00 kg
Thread Size
M6
Type
Tapped Pivotal
Stud Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought