1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780100
91 kg Capacity, M8 Thread, 17.8mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 25.5mm Base Diam, Rubber Pad, 12.7mm Hex
MI ITEM #
11685791
MFR #
06780100
Price
$17.00
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06780100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780100
91 kg Capacity, M8 Thread, 17.8mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 25.5mm Base Diam, Rubber Pad, 12.7mm Hex
MI ITEM #
11685791
MFR #
06780100
Mfr description
06780100 M-8 NON-SKD NO BOLT METRIC LEVE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.00
/each
Add to Cart
Specifications
Dimensions
Base Diameter
25.50 mm
Hex Size
12.7000 mm
Length
17.8000 mm
Thread Size
M8
Details
Load Capacity
91.00 kg
Stud Material
Steel
Type
Tapped Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items