Motion
06780126
317 kg Capacity, M12 Thread, 28.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 47.6mm Base Diam, Rubber Pad, 19mm Hex
Mi Item #11685795
MFR #06780126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
317 kg Capacity, M12 Thread, 28.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 47.6mm Base Diam, Rubber Pad, 19mm Hex
Mi Item #11685795
MFR #06780126

Mfr description
06780126 M-12 NON-SKD NO BOLT METRIC LEV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    47.60 mm
  • Hex Size
    19.0000 mm
  • Length
    28.5000 mm
  • Thread Size
    M12

Details

  • Load Capacity
    317.00 kg
  • Stud Material
    Steel
  • Type
    Tapped Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)