Motion
06780159
907 kg Capacity, M24 Thread, 47.6mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 101mm Base Diam, Rubber Pad, 35mm Hex
MI ITEM #11685801
MFR #06780159
List Price$106.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
907 kg Capacity, M24 Thread, 47.6mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 101mm Base Diam, Rubber Pad, 35mm Hex
MI ITEM #11685801
MFR #06780159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.95/each for your price

Overview

Mfr description
06780159 M-24 NON-SKD NO BOLT METRIC LEV

Specifications

  • Base Diameter
    101.00 mm
  • Hex Size
    35.0000 mm
  • Length
    47.6000 mm
  • Load Capacity
    907.00 kg
  • Thread Size
    M24
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text