Motion
06780175
453 kg Capacity, M8 Thread, 17.8mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 25.5mm Base Diam, Stainless Steel Pad, 12.7mm Hex
MI ITEM #11685806
MFR #06780175
List Price$24.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
453 kg Capacity, M8 Thread, 17.8mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 25.5mm Base Diam, Stainless Steel Pad, 12.7mm Hex
MI ITEM #11685806
MFR #06780175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.10/each for your price

Overview

Mfr description
06780175 M-8 S.S NO BOLT METRIC LEVELING

Specifications

  • Base Diameter
    25.50 mm
  • Hex Size
    12.7000 mm
  • Length
    17.8000 mm
  • Load Capacity
    453.00 kg
  • Thread Size
    M8
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought