1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780183
1701 kg Capacity, M10 Thread, 22mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 31.7mm Base Diam, Stainless Steel Pad, 15.8mm Hex
MI ITEM #
11685808
MFR #
06780183
Price
$30.13
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06780183
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780183
1701 kg Capacity, M10 Thread, 22mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 31.7mm Base Diam, Stainless Steel Pad, 15.8mm Hex
MI ITEM #
11685808
MFR #
06780183
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$30.13
/each
Qty
Add to Cart
Specifications
Dimensions
Base Diameter
31.70 mm
Hex Size
15.8000 mm
Length
22.0000 mm
Thread Size
M10
Details
Load Capacity
1,701.00 kg
Stud Material
Steel
Type
Tapped Pivotal
Overview
Mfr description
06780183 M-10 S.S NO BOLT METRIC LEVELIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought