Motion
06780191
2268 kg Capacity, M12 Thread, 28.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 47.6mm Base Diam, Stainless Steel Pad, 19mm Hex
MI ITEM #11685809
MFR #06780191
List Price$42.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2268 kg Capacity, M12 Thread, 28.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 47.6mm Base Diam, Stainless Steel Pad, 19mm Hex
MI ITEM #11685809
MFR #06780191

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.83/each for your price

Overview

Mfr description
06780191 M-12 S.S NO BOLT METRIC LEVELIN

Specifications

  • Base Diameter
    47.60 mm
  • Hex Size
    19.0000 mm
  • Length
    28.5000 mm
  • Load Capacity
    2,268.00 kg
  • Stud Material
    Steel
  • Thread Size
    M12
  • Type
    Tapped Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text