Motion
06780209
2721 kg Capacity, M16 Thread, 31.7mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 63.5mm Base Diam, Stainless Steel Pad, 22mm Hex
Mi Item #11685811
MFR #06780209
Price$68.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2721 kg Capacity, M16 Thread, 31.7mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 63.5mm Base Diam, Stainless Steel Pad, 22mm Hex
Mi Item #11685811
MFR #06780209

Mfr description
06780209 M-16 S.S NO BOLT METRIC LEVELIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.05/each

Specifications

Dimensions

  • Base Diameter
    63.50 mm
  • Hex Size
    22.0000 mm
  • Length
    31.7000 mm
  • Thread Size
    M16

Details

  • Load Capacity
    2,721.00 kg
  • Stud Material
    Steel
  • Type
    Tapped Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)