Motion
06780217
3357 kg Capacity, M20 Thread, 38mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 76mm Base Diam, Stainless Steel Pad, 27mm Hex
MI ITEM #11685813
MFR #06780217
List Price$101.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3357 kg Capacity, M20 Thread, 38mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 76mm Base Diam, Stainless Steel Pad, 27mm Hex
MI ITEM #11685813
MFR #06780217

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$101.23/each for your price

Overview

Mfr description
06780217 M-20 S.S NO BOLT METRIC LEVELIN

Specifications

  • Base Diameter
    76.00 mm
  • Hex Size
    27.0000 mm
  • Length
    38.0000 mm
  • Load Capacity
    3,357.00 kg
  • Thread Size
    M20
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought