Motion
06780225
9072 kg Capacity, M24 Thread, 47.6mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 101mm Base Diam, Stainless Steel Pad, 35mm Hex
MI ITEM #11685815
MFR #06780225
List Price$165.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9072 kg Capacity, M24 Thread, 47.6mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 101mm Base Diam, Stainless Steel Pad, 35mm Hex
MI ITEM #11685815
MFR #06780225

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$165.08/each for your price

Overview

Mfr description
06780225 M-24 S.S NO BOLT METRIC LEVELIN

Specifications

  • Base Diameter
    101.00 mm
  • Hex Size
    35.0000 mm
  • Length
    47.6000 mm
  • Load Capacity
    9,072.00 kg
  • Thread Size
    M24
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought