Motion
36958304

Made in USA
36958304

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, White on Red
MI ITEM #11685818
MFR #36958304
Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36958304

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, White on Red
MI ITEM #11685818
MFR #36958304

Mfr description
36958304 36958304 FIRE SPRINKLER RED SZ-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.40/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    4-1/2 in
  • Min Pipe Outside Diameter
    3-3/8 in

Details

  • Color
    White on Red
  • Graphics
    Arrow
  • Legend
    Fire Sprinkler
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)