Motion
06780241
91 kg Capacity, M8 Thread, 17.8mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 25.5mm Base Diam, Delrin Pad, 12.7mm Hex
Mi Item #11685819
MFR #06780241
Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
91 kg Capacity, M8 Thread, 17.8mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 25.5mm Base Diam, Delrin Pad, 12.7mm Hex
Mi Item #11685819
MFR #06780241

Mfr description
06780241 M-8 DELRIN NO BOLT METRIC LEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.28/each

Specifications

Dimensions

  • Base Diameter
    25.50 mm
  • Hex Size
    12.7000 mm
  • Length
    17.8000 mm
  • Thread Size
    M8

Details

  • Load Capacity
    91.00 kg
  • Stud Material
    Steel
  • Type
    Tapped Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)