Motion
36958320

Made in USA
36958320

Pipe Marker with Water Sprinkler Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, White on Red
MI ITEM #11685820
MFR #36958320
Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36958320

Pipe Marker with Water Sprinkler Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, White on Red
MI ITEM #11685820
MFR #36958320

Mfr description
36958320 36958320 WATER SPRINKLER RED SZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.40/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    4-1/2 in
  • Min Pipe Outside Diameter
    3-3/8 in

Details

  • Color
    White on Red
  • Graphics
    Arrow
  • Legend
    Water Sprinkler
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)