Motion
06780258
136 kg Capacity, M10 Thread, 22mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 31.7mm Base Diam, Delrin Pad, 15.8mm Hex
MI ITEM #11685821
MFR #06780258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
136 kg Capacity, M10 Thread, 22mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 31.7mm Base Diam, Delrin Pad, 15.8mm Hex
MI ITEM #11685821
MFR #06780258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06780258 M-10 DELRIN NO BOLT METRIC LEVE

Specifications

  • Base Diameter
    31.70 mm
  • Hex Size
    15.8000 mm
  • Length
    22.0000 mm
  • Load Capacity
    136.00 kg
  • Thread Size
    M10
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought