Motion
06780266
317 kg Capacity, M12 Thread, 28.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 47.6mm Base Diam, Delrin Pad, 19mm Hex
MI ITEM #11685823
MFR #06780266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
317 kg Capacity, M12 Thread, 28.5mm OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 47.6mm Base Diam, Delrin Pad, 19mm Hex
MI ITEM #11685823
MFR #06780266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06780266 M-12 DELRIN NO BOLT METRIC LEVE

Specifications

  • Base Diameter
    47.60 mm
  • Hex Size
    19.0000 mm
  • Length
    28.5000 mm
  • Load Capacity
    317.00 kg
  • Thread Size
    M12
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought