1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780316
M8 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 453 Kg Capacity, 25.5mm Base Diam, 32mm Thread Length
Mi Item #
11685832
MFR #
06780316
Price
$10.08
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06780316
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780316
M8 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 453 Kg Capacity, 25.5mm Base Diam, 32mm Thread Length
Mi Item #
11685832
MFR #
06780316
Mfr description
06780316 M-8 STEEL W/ BOLT METRIC LEVELI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.08
/each
Add to Cart
Specifications
Dimensions
Base Diameter
25.50 mm
Bolt Thread Size
M8
Thread Length
32.000 mm
Details
Load Capacity
453.00 kg
Type
Studded Pivotal
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items