1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780324
M10 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 1,701 Kg Capacity, 31.7mm Base Diam, 51mm Thread Length
MI ITEM #
11685834
MFR #
06780324
List Price
$12.28
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06780324
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780324
M10 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 1,701 Kg Capacity, 31.7mm Base Diam, 51mm Thread Length
MI ITEM #
11685834
MFR #
06780324
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$12.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06780324 M-10 STEEL W/ BOLT METRIC LEVEL
Specifications
Base Diameter
31.70 mm
Bolt Thread Size
M10
Load Capacity
1,701.00 kg
Thread Length
51.000 mm
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought