1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780365
M24 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 9,072 Kg Capacity, 101mm Base Diam, 89mm Thread Length
MI ITEM #
11685841
MFR #
06780365
List Price
$69.88
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06780365
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780365
M24 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 9,072 Kg Capacity, 101mm Base Diam, 89mm Thread Length
MI ITEM #
11685841
MFR #
06780365
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$69.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06780365 M-24 STEEL W/ BOLT METRIC LEVEL
Specifications
Base Diameter
101.00 mm
Bolt Thread Size
M24
Load Capacity
9,072.00 kg
Thread Length
89.000 mm
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data