Motion
36958569

Made in USA
36958569

Pipe Marker with Acid Legend and Arrow Graphic 4-5/8 to 5-7/8" Pipe Outside Diam, Black on Yellow
Mi Item #11685845
MFR #36958569
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36958569

Pipe Marker with Acid Legend and Arrow Graphic 4-5/8 to 5-7/8" Pipe Outside Diam, Black on Yellow
Mi Item #11685845
MFR #36958569

Mfr description
36958569 36958569 ACID YELLOW SZ-E WRAPA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.18/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5-7/8 in
  • Min Pipe Outside Diameter
    4-5/8 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Acid
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)