1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780407
M12 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 317 Kg Capacity, 47.6mm Base Diam, 51mm Thread Length
MI ITEM #
11685850
MFR #
06780407
List Price
$27.18
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06780407
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780407
M12 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 317 Kg Capacity, 47.6mm Base Diam, 51mm Thread Length
MI ITEM #
11685850
MFR #
06780407
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$27.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06780407 M-12 NON-SKID W/ BOLT METRIC LE
Specifications
Base Diameter
47.60 mm
Bolt Thread Size
M12
Load Capacity
317.00 kg
Thread Length
51.000 mm
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought