1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780449
M6 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 317 Kg Capacity, 19mm Base Diam, 25mm Thread Length
MI ITEM #
11685858
MFR #
06780449
List Price
$12.28
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06780449
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780449
M6 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 317 Kg Capacity, 19mm Base Diam, 25mm Thread Length
MI ITEM #
11685858
MFR #
06780449
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$12.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06780449 M-6 S.S. W/ BOLT METRIC LEVELIN
Specifications
Base Diameter
19.00 mm
Bolt Thread Size
M6
Load Capacity
317.00 kg
Thread Length
25.000 mm
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought