1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06780456
M8 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 453 Kg Capacity, 25.5mm Base Diam, 32mm Thread Length
MI ITEM #
11685860
MFR #
06780456
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 06780456
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06780456
M8 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 453 Kg Capacity, 25.5mm Base Diam, 32mm Thread Length
MI ITEM #
11685860
MFR #
06780456
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06780456 M-8 S.S. W/ BOLT METRIC LEVELIN
Specifications
Base Diameter
25.50 mm
Bolt Thread Size
M8
Load Capacity
453.00 kg
Thread Length
32.000 mm
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought