Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36958767

Pipe Marker with Circulating Water Legend and Arrow Graphic 4-5/8 to 5-7/8" Pipe Outside Diam, White on Green
MI ITEM #11685865
MFR #36958767

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36958767 36958767 CIRCULATNG WATER GRN S

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    5-7/8 in
  • Min Pipe Outside Diameter
    4-5/8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Circulating Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought