Motion
36958809

Made in USA
36958809

Pipe Marker with Cold Water Legend and Arrow Graphic 4-5/8 to 5-7/8" Pipe Outside Diam, White on Green
Mi Item #11685869
MFR #36958809
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36958809

Pipe Marker with Cold Water Legend and Arrow Graphic 4-5/8 to 5-7/8" Pipe Outside Diam, White on Green
Mi Item #11685869
MFR #36958809

Mfr description
36958809 36958809 COLD WATER GREEN SZ-E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.18/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5-7/8 in
  • Min Pipe Outside Diameter
    4-5/8 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Cold Water
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)