Motion
36958981

Made in USA
36958981

Pipe Marker with Condenser Water Supply Legend and Arrow Graphic 4-5/8 to 5-7/8" Pipe Outside Diam, White on Green
MI ITEM #11685887
MFR #36958981
List Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36958981

Pipe Marker with Condenser Water Supply Legend and Arrow Graphic 4-5/8 to 5-7/8" Pipe Outside Diam, White on Green
MI ITEM #11685887
MFR #36958981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.18/each for your price

Overview

Mfr description
36958981 36958981 CONDNSR WATER SUP GRN

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    5-7/8 in
  • Min Pipe Outside Diameter
    4-5/8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Condenser Water Supply
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought