Overview
Mfr description
36959724 36959724 PLANT AIR GREEN SZ-E W
Specifications
- ColorWhite on Green
- Max Pipe Outside Diameter5-7/8 in
- Min Pipe Outside Diameter4-5/8 in
- MaterialPlastic
- Marker StyleWrap Around (Non-Adhesive)
- Marker CoatingNo Coating
- PSC Code9905
- LegendPlant Air
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data