Motion
06846893
12.2mm Pin Diam, 20mm Head Diam x 7mm Head Height, 400mm OAL, Straight Ejector Pin;Steel, 393mm Pin Length
MI ITEM #11686013
MFR #06846893
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.2mm Pin Diam, 20mm Head Diam x 7mm Head Height, 400mm OAL, Straight Ejector Pin;Steel, 393mm Pin Length
MI ITEM #11686013
MFR #06846893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06846893 12.2MMX400MM METRIC EJECTOR PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Finish Coating
    Nitride
  • Head Height
    7.00 mm
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought