Motion
36960102

Made in USA
36960102

Pipe Marker with Vent Legend and Arrow Graphic 4-5/8 to 5-7/8" Pipe Outside Diam, Black on Yellow
MI ITEM #11686014
MFR #36960102
List Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36960102

Pipe Marker with Vent Legend and Arrow Graphic 4-5/8 to 5-7/8" Pipe Outside Diam, Black on Yellow
MI ITEM #11686014
MFR #36960102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.18/each for your price

Overview

Mfr description
36960102 36960102 VENT YELLOW SZ-E WRAPA

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    5-7/8 in
  • Min Pipe Outside Diameter
    4-5/8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Vent
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text