Motion
36960227

Made in USA
36960227

Pipe Marker with Air Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Blue
Mi Item #11686026
MFR #36960227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36960227

Pipe Marker with Air Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Blue
Mi Item #11686026
MFR #36960227

Mfr description
36960227 36960227 AIR BLUE SZ-F WRAPAROU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in

Details

  • Color
    White on Blue
  • Graphics
    Arrow
  • Legend
    Air
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)