Motion
06853014
7/8" Base Width, 1/8" Stroke Len, 3/8" Stop Head OD, 21/32" Btw Mt Hole Ctrs, 19/32" Btw Mt Hole & Edge, Round Spring Locating Stop 13/32" Overall Height, 11/16" Body Len x 7/8" Body Width, 3/16" Base Thickness, 13/32" Flat Button ID, 10 Lb Mid End Force
Mi Item #11686049
MFR #06853014
Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Base Width, 1/8" Stroke Len, 3/8" Stop Head OD, 21/32" Btw Mt Hole Ctrs, 19/32" Btw Mt Hole & Edge, Round Spring Locating Stop 13/32" Overall Height, 11/16" Body Len x 7/8" Body Width, 3/16" Base Thickness, 13/32" Flat Button ID, 10 Lb Mid End Force
Mi Item #11686049
MFR #06853014

Mfr description
06853014 10LB. ALUM. BODY ROUND SPRING S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.83/each

Specifications

Dimensions

  • Base Thickness
    3/16 in
  • Base Width
    7/8 in
  • Body Length
    11/16 in
  • Body Width
    7/8 in
  • Flat Button Inside Diameter
    13/32 in
  • Mounting Slot Length
    0.1280 in
  • Mounting Slot Width
    0.1280 in
  • Overall Height
    13/32 in
  • Stroke Length
    1/8 in

Details

  • Body Material
    Aluminum
  • Distance Between Mount Hole Centers
    21/32 in
  • Distance Between Mount Hole Edge
    19/32 in
  • Middle End Force
    10.00 lb
  • Stop Head Outside
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)