Motion
06853030
1-1/2" Base Width, 3/16" Stroke Len, 9/16" Stop Head OD, 1-1/8" Btw Mt Hole Ctrs, 7/8" Btw Mt Hole & Edge, Round Spring Locating Stop 5/8" Overall Height, 1" Body Len x 1-1/2" Body Width, 1/4" Base Thickness, 5/8" Flat Button ID, 14 Lb Mid End Force
MI ITEM #11686051
MFR #06853030
List Price$32.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Base Width, 3/16" Stroke Len, 9/16" Stop Head OD, 1-1/8" Btw Mt Hole Ctrs, 7/8" Btw Mt Hole & Edge, Round Spring Locating Stop 5/8" Overall Height, 1" Body Len x 1-1/2" Body Width, 1/4" Base Thickness, 5/8" Flat Button ID, 14 Lb Mid End Force
MI ITEM #11686051
MFR #06853030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.75/each for your price

Overview

Mfr description
06853030 14LBS. ALUM. BODY RND SPRING ST

Specifications

  • Base Thickness
    1/4 in
  • Base Width
    1-1/2 in
  • Body Length
    1 in
  • Body Material
    Aluminum
  • Body Width
    1-1/2 in
  • Distance Between Mount Hole Edge
    7/8 in
  • Distance Between Mount Hole Centers
    1-1/8 in
  • Flat Button Inside Diameter
    5/8 in
  • Middle End Force
    14.00 lb
  • Mounting Slot Length
    0.1930 in
  • Mounting Slot Width
    0.1930 in
  • Overall Height
    5/8 in
  • Stop Head Outside
    9/16 in
  • Stroke Length
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought