Motion
06853055
2" Base Width, 1/4" Stroke Len, 13/16" Stop Head OD, 1-1/2" Btw Mt Hole Ctrs, 1-7/32" Btw Mt Hole & Edge, Round Spring Locating Stop 7/8" Overall Height, 1-3/8" Body Len x 2" Body Width, 1/4" Base Thickness, 7/8" Flat Button ID, 32 Lb Mid End Force
MI ITEM #11686053
MFR #06853055
List Price$42.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Base Width, 1/4" Stroke Len, 13/16" Stop Head OD, 1-1/2" Btw Mt Hole Ctrs, 1-7/32" Btw Mt Hole & Edge, Round Spring Locating Stop 7/8" Overall Height, 1-3/8" Body Len x 2" Body Width, 1/4" Base Thickness, 7/8" Flat Button ID, 32 Lb Mid End Force
MI ITEM #11686053
MFR #06853055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.65/each for your price

Overview

Mfr description
06853055 32LBS. ALUM. BODY RND SPRING ST

Specifications

  • Base Thickness
    1/4 in
  • Base Width
    2 in
  • Body Length
    1-3/8 in
  • Body Material
    Aluminum
  • Body Width
    2 in
  • Distance Between Mount Hole Edge
    1-7/32 in
  • Distance Between Mount Hole Centers
    1-1/2 in
  • Flat Button Inside Diameter
    7/8 in
  • Middle End Force
    32.00 lb
  • Mounting Slot Length
    0.2570 in
  • Mounting Slot Width
    0.2570 in
  • Overall Height
    7/8 in
  • Stop Head Outside
    13/16 in
  • Stroke Length
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought