Motion
36960508

Made in USA
36960508

Pipe Marker with Compressed Air Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Blue
Mi Item #11686056
MFR #36960508
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36960508

Pipe Marker with Compressed Air Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Blue
Mi Item #11686056
MFR #36960508

Mfr description
36960508 36960508 COMPRESSED AIR BLUE SZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.08/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in

Details

  • Color
    White on Blue
  • Graphics
    Arrow
  • Legend
    Compressed Air
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)