Motion
36960607

Made in USA
36960607

Pipe Marker with Condenser Water Return Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
MI ITEM #11686066
MFR #36960607
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36960607

Pipe Marker with Condenser Water Return Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
MI ITEM #11686066
MFR #36960607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.08/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Condenser Water Return
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36960607 36960607 CONDNSR WATER RET GRN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought