Motion
06855316
18mm Pin Diam, 24mm Head Diam x 7mm Head Height, 160mm OAL, Straight Ejector Pin;Steel, 153mm Pin Length
Mi Item #11686069
MFR #06855316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18mm Pin Diam, 24mm Head Diam x 7mm Head Height, 160mm OAL, Straight Ejector Pin;Steel, 153mm Pin Length
Mi Item #11686069
MFR #06855316

Mfr description
06855316 18MMX160MM METRIC EJECTOR PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Height
    7.00 mm

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)