Motion
36961001

Made in USA
36961001

Pipe Marker with High Pressure Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, Black on Yellow
MI ITEM #11686109
MFR #36961001
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36961001

Pipe Marker with High Pressure Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, Black on Yellow
MI ITEM #11686109
MFR #36961001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.08/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    High Pressure Water
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36961001 36961001 HIGH PRES WATER YLW SZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought