Motion
06855548
25mm Pin Diam, 32mm Head Diam x 10mm Head Height, 250mm OAL, Straight Ejector Pin;Steel, 240mm Pin Length
Mi Item #11686111
MFR #06855548
Price$137.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25mm Pin Diam, 32mm Head Diam x 10mm Head Height, 250mm OAL, Straight Ejector Pin;Steel, 240mm Pin Length
Mi Item #11686111
MFR #06855548

Mfr description
06855548 25MMX250MM METRIC EJECTOR PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.28/each

Specifications

Dimensions

  • Head Height
    10.00 mm

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)