Overview
Mfr description
36961167 36961167 LOW PRESSURE AIR GRN S
Specifications
- ColorWhite on Green
- Max Pipe Outside Diameter8 in
- Min Pipe Outside Diameter6 in
- MaterialPlastic
- Marker StyleWrap Around (Non-Adhesive)
- Marker CoatingNo Coating
- PSC Code9905
- LegendLow Pressure Air
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data