Motion
06868012
#10-32, 1" OAL Adjustable Locating Screw; 1/4" Width Across Flats, 1/8 Hex Height, Steel, Black Oxide Finish
Mi Item #11686132
MFR #06868012
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32, 1" OAL Adjustable Locating Screw; 1/4" Width Across Flats, 1/8 Hex Height, Steel, Black Oxide Finish
Mi Item #11686132
MFR #06868012

Mfr description
06868012 10/32 X 1 ADJ. LOCATING SCREW
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Head Height
    1/8 in
  • Overall Length
    1 in
  • Thread Size
    #10-32 in
  • Width Across Flats
    1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)