Motion
36961209

Made in USA
36961209

Pipe Marker with Low Pressure Steam Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, Black on Yellow
MI ITEM #11686133
MFR #36961209
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36961209

Pipe Marker with Low Pressure Steam Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, Black on Yellow
MI ITEM #11686133
MFR #36961209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.08/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Low Pressure Steam
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36961209 36961209 LOW PRES STEAM YLW SZ-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought