Motion
36961225

Made in USA
36961225

Pipe Marker with Make-Up Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
MI ITEM #11686135
MFR #36961225
List Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36961225

Pipe Marker with Make-Up Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
MI ITEM #11686135
MFR #36961225

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.08/each for your price

Overview

Mfr description
36961225 36961225 MAKE-UP WATER GREEN SZ

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Make-Up Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text