Motion
06868038
3/8-24, 2" OAL Adjustable Locating Screw; 1/2" Width Across Flats, 1/4 Hex Height, Steel, Black Oxide Finish
MI ITEM #11686136
MFR #06868038
Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24, 2" OAL Adjustable Locating Screw; 1/2" Width Across Flats, 1/4 Hex Height, Steel, Black Oxide Finish
MI ITEM #11686136
MFR #06868038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.15/each

Specifications

Dimensions

  • Head Height
    1/4 in
  • Overall Length
    2 in
  • Thread Size
    3/8-24 in
  • Width Across Flats
    1/2 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel

Overview

Mfr description
06868038 3/8 X 24 X 2 ADJ. LOCATING SCRE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought