Motion
06868046
1/2-20, 2-1/2" OAL Adjustable Locating Screw; 5/8" Width Across Flats, 5/16 Hex Height, Steel, Black Oxide Finish
MI ITEM #11686138
MFR #06868046
List Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20, 2-1/2" OAL Adjustable Locating Screw; 5/8" Width Across Flats, 5/16 Hex Height, Steel, Black Oxide Finish
MI ITEM #11686138
MFR #06868046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.75/each for your price

Overview

Mfr description
06868046 1/2X20 X 2 1/2 ADJ. LOCATING SC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Height
    5/16 in
  • Material
    Steel
  • Overall Length
    2-1/2 in
  • Thread Size
    1/2-20 in
  • Width Across Flats
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text