Motion
06868053
5/8-18, 3" OAL Adjustable Locating Screw; 3/4" Width Across Flats, 3/8 Hex Height, Steel, Black Oxide Finish
MI ITEM #11686140
MFR #06868053
List Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-18, 3" OAL Adjustable Locating Screw; 3/4" Width Across Flats, 3/8 Hex Height, Steel, Black Oxide Finish
MI ITEM #11686140
MFR #06868053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.50/each for your price

Overview

Mfr description
06868053 5/8 X 18 X 3 ADJ. LOCATING SCRE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Height
    3/8 in
  • Material
    Steel
  • Overall Length
    3 in
  • Thread Size
    5/8-18 in
  • Width Across Flats
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text